Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Anello 24" Mitered Towel Bar, Polished Chrome
Mfr # 2024-PC-MV
Zoro # G603138879
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.15
- Width 25.97
- Material Stainless Steel
- Color Silver
- Height 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 2024-PC-MV
- Zoro # G603138879
- UPC # 850061007728
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.15 |
Width | 25.97 |
Height | 1.97 |
Depth | 3.15 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 1.46 |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Double Wye, Hub, 4 in Pipe Size (05841)
- SPEARS 2" Socket x FNPT PVC Ball Valve Inline (3629-020)
- CRESLINE CRESLINE 18355 High-Density Pipe, 1-1/4 in, 100 psi, Black (18355)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Black Pipe Sch 80 (90723)
- KOHLER Parallel Towel Arm (23526-AF)
- TAYMOR Towel Bar, Polished Chrome, Astral, 18In (04-2818)
- KINGSTON BRASS 4-Pieces Dual Towel Bar Bathroom Hardware Set, Chrome (BAK1113478C)
- MOEN Align 24in Towel Bar Brushed Nickel Finish (YB0424BN)
- MASON Towel Bar, Aluminum, 26 in Overall W (YB8094SN)
- KOHLER Purist 18" Towel Bar (14435-BV)
- KOHLER Alteo 24" Towel Bar (37051-2BZ)
- Preferred Bath Accessories Bath Towel Bars and Hooks