Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Anello 24" Mitered Double Towel Bar, Polished Chrome
Mfr # 2024-PC-MV-DTB
Zoro # G003138974
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Length 5.12
- Height 1.97
- Width 25.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2024-PC-MV-DTB
- Zoro # G003138974
- UPC # 850061007971
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 5.12 |
Height | 1.97 |
Width | 25.97 |
Details
Material | Stainless Steel |
Color | Silver |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-5667)
- KOHLER Honesty 10" 2.5 Gpm Rainhead (26149-BL)
- FEIN Filter Bag, Paper/Plastic, 10-15/64" L (31345130010)
- ZORO SELECT 1/2" x 1/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N012018)
- MOEN Align 24" Towel Bar Black (YB0424BL)
- MOEN Edgestone Single Robe Hook Bright Chrome (YB4603CH)
- KOHLER Parallel 24" Towel Bar (23525-BL)
- MOEN Mason 24" Towel Bar Only (YB8094CH)
- KOHLER Robe Hook (14443-BL)
- DELTA Delta Lahara, 24", Towel Bar (73824)
- SAMSONIC TRADING CO PURSONIC Towel Warmer Rack 10 Round Bars (TW350)
- Preferred Bath Accessories Bath Towel Bars and Hooks