Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Anello 20" Mitered Cabinet Mount Towel Bar, Polished Chrome Finish, Pack of 10
Mfr # 2020-PC-MV-CM-PK
Zoro # G503138849
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 3.15
- Width 21.97
- Height 1.97
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2020-PC-MV-CM-PK
- Zoro # G503138849
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.15 |
Width | 21.97 |
Height | 1.97 |
Depth | 3.15 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 1.51 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PLUMBING Adjustable Pre-Rinse Spray Valve (KL50-Y102)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (867-528SR)
- ANZZI 1-Handle Bathroom Vessel Sink Faucet in Brushed Nickel (L-AZ904BN)
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-50M)
- AMBA Amba RWHL-CB Radiant Hardwired Curved; Brushed - Large (RWHL-CB)
- PFISTER Pfister Ashfield 24" Towel Bar Brushed Nickel (BTB-YP2K)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15155)
- KOHLER Honesty Towel Arm (26637-BN)
- KOHLER Parallel Towel Arm (23526-AF)
- KOHLER Riff Towel Ring Polished Chrome (27412-CP)
- KOHLER Artifacts Towel Ring (72571-BL)
- Preferred Bath Accessories Bath Towel Bars and Hooks