Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Anello 18" Towel Bar Polished Chrome
Mfr # 2018-PC
Zoro # G803139003
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.97
- Length 3.31
- Material Stainless Steel
- Width 19.97
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2018-PC
- Zoro # G803139003
- UPC # 852972005398
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.97 |
Length | 3.31 |
Width | 19.97 |
Depth | 3.31 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 1.32 |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURTEST PurTest PT12 Ultraviolet Light Disinfection Unit System; 12 Gallons Per Minute (PT12)
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome (SF2300)
- KOHLER Nut, 1.125-16Uns-2B (50903)
- COLDER 1/4" MNPT Chrome Plated Brass Inline Insert (MCD2404)
- MOEN Brushed Nickel Robe Hook (Y1203BN)
- SQUEEGEE LIFE Towel 12 Pack, 12PK (1001x12)
- KOHLER Artifacts 18" Towel Bar (72567-2BZ)
- GROHE Robe Hook, Essentials, Brushed Nickel (40364EN1)
- MOEN Matte Black Towel Ring (YB2386BL)
- MOEN Towel Ring Bn Banbury (Y2686BN)
- DELTA Flynn Oil Rubbed Bronze Towel Bar 24 in. L Die Cast Zinc (FLY24-OB)
- Preferred Bath Accessories Bath Towel Bars and Hooks