Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Anello 18" Towel Bar Brushed Nickel
Mfr # 2018-BN
Zoro # G103139024
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.97
- Material Stainless Steel
- Color Silver
- Length 3.31
- Width 19.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2018-BN
- Zoro # G103139024
- UPC # 852972005626
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.97 |
Length | 3.31 |
Width | 19.97 |
Depth | 3.31 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 1.32 |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 1 in Pipe Size (1402211)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Garden Hose Thread Quarter-Turn Sillcock (APXSCV3434)
- PARKER String Wound Filter Cartridge, 3 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (39R10)
- ZORO SELECT PVC Deep Socket Coupling, Socket x Socket, 4 in Pipe Size (482040)
- KOHLER Kumin Towel Ring (97898-BN)
- DELTA Dorval Robe Hook (75635-SS)
- PRECIOUS KIDS Precious Kids 24004 Monroe Kitchen Towel (24004)
- INTERDESIGN Towel Bar Over Cab Brnze (33771)
- MOEN Oxby 18 Towel Bar in Brushed Nickel (Y1218BN)
- KINGSTON BRASS Heritage 18" Towel Bar, Oil Rubbed Bronze (BA1752ORB)
- SEE ALL INDUSTRIES See All Industries HSKC Warmrails Towel Warmer- Chrome (HSKC)
- Preferred Bath Accessories Bath Towel Bars and Hooks