Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Anello 18" Mitered Towel Bar, Polished Chrome
Mfr # 2018-PC-MV
Zoro # G903138982
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 3.15
- Material Stainless Steel
- Height 1.97
- Width 19.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2018-PC-MV
- Zoro # G903138982
- UPC # 850061007711
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.15 |
Height | 1.97 |
Width | 19.97 |
Depth | 3.15 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 1.32 |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS METER COUPLING, 1, LEAD FREE (289401)
- KINGSTON BRASS KPK107P Trimscape Plumbing Supply Kit Combo, Brushed Brass (KPK107P)
- APOLLO PEX 1/2 in. Brass PEX Barb Tee (10-Pack), 10PK (APXT1210PK)
- BRADLEY Thermostatic Valve for Shower (S59-2005)
- KOHLER Plate, Wall Mount (1172390)
- KOHLER Draft Robe Hook (27363-BL)
- TAYMOR Bathroom Hook, 2 Hook, 1-1/2In D, Chrome (01-9402)
- KOHLER Memoirs Towel Ring With Stately Desig (487-CP)
- MOEN Ellsworth Towel Ring Brushed Nickel (DN9186BN)
- DELTANA Double Robe Hook Sobe Series Oil Rubbed Bronze (BBS2010-10B)
- ZORO SELECT Towel Bar Brackets, Brushed Nickel Finish (16155)
- Preferred Bath Accessories Bath Towel Bars and Hooks