Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Anello 12" Towel Bar, Polished Chrome Finish, Pack of 10
Mfr # 2012-PC-PK
Zoro # G603138985
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.31
- Material Stainless Steel
- Color Polished Chrome
- Height 1.97
- Width 13.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2012-PC-PK
- Zoro # G603138985
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 3.31 |
Height | 1.97 |
Width | 13.97 |
Size | 12" |
Depth | 3.31 |
Details
Material | Stainless Steel |
Color | Polished Chrome |
Weight | 1.24 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cover, Tank (1044820-7)
- KOHLER Valve Replacement Kit, Replacement (1170273)
- BANJO 2" Male Adapter x Hose Shank Cam Lever Coupling (200E)
- KOHLER Square Robe Hook (23290-BN)
- OAKBROOK COLLECTION OakBrook Brushed Nickel Towel Bar 30 in. L Die Cast Zinc (297-1204OB)
- KIBI Circular 5 Piece Bathroom Hardware Set (C-KBA14-5MB)
- DELTA Linden Double Robe Hook (79435-CZ)
- KOHLER Composed 24 Towel Bar (73142-BL)
- PARADISE BATHWORKS Shangri-La, Robe Hook, Satin Nickel (64428)
- KIBI Cube Bathroom 18" Towel Bar - Chrome (KBA1507CH)
- GROHE Robe Hook, Essentials, Chrome (40511001)
- Preferred Bath Accessories Bath Towel Bars and Hooks