Shop All Bath Towel Bars and Hooks
Preferred Bath Accessories
Anello 12" Towel Bar Polished Chrome
Mfr # 2012-PC
Zoro # G103138898
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 1.97
- Length 3.31
- Width 13.97
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 2012-PC
- Zoro # G103138898
- UPC # 852972005183
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 1.97 |
Length | 3.31 |
Width | 13.97 |
Depth | 3.31 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 1.24 |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL KS8198CTL 1/4 Turn Water Filter Faucet (KS8198CTL)
- INTERDESIGN Soap Dish Suction Clr (19600)
- DELTA Aerator - 1.2 GPM (RP54107OB-1.2)
- ANVIL 1-1/4" x 3/4" x 1-1/4" Female NPT x Female NPT x Female NPT Cast Iron Reducing Tee Class 125 (0300041001)
- TAYMOR Towel Bar, Stainless Steel, Matte, 18" L (04-2818BLK)
- DECKO BAR TOWEL 18""DIAMOND CHR (38110)
- SURE-LOC HARDWARE Sure-Loc Hardware Ventura Series Bath Set, single post, Satin Nickel (VT-SET-PH1 15)
- KOHLER Artifacts Double Robe Hook (72572-2BZ)
- BESTCARE Towel/Clothes Hook (WHD-TH-BLUE)
- MOEN Oil Rubbed Bronze Double Robe Hook (DN4403ORB)
- MOEN Preston Towel Ring Bright Chrome (DN8486CH)
- Preferred Bath Accessories Bath Towel Bars and Hooks