Shop All Shower Rods
Preferred Bath Accessories
Adjustable Rectangle Curved Shower Rod With Shower Rings, Brushed Nickel Finish, Pack of 10
Mfr # 0112-BN-A-SRC-PK
Zoro # G303138957
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 6
- Weight 3.75
- Material Stainless Steel
- Length 6
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 0112-BN-A-SRC-PK
- Zoro # G303138957
- Country of Origin China
- Category Shower Rods
Dimensions
Depth | 6 |
Length | 6 |
Height | 2.41 |
Width | 42 |
Details
Weight | 3.75 |
Material | Stainless Steel |
Color | Silver |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-ALLGOLD-3169-GG)
- SWIFTWALL PRO Reusable Modular Panel System C-Channel in White Powder-Coated Aluminum (CC04W)
- FLASH FURNITURE Square Glass Table, Brown Rattan Edging, Sqr, 28", 28 W, 28 L, 28 H, Clear (TLH-073R-DK-BN-GG)
- LINEA ITALIA L Shaped Desk, 59.13 in D, 59.13" W, 29.5" H, Cherry, Steel (LITTR737CH)
- BATHSMART Curved Shower Rod 5'x1 Dia R (WCRBS5)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Chrome (KN609C/40V1H)
- BRADLEY Bradley Corporation 48" Shower Curtain Rod, Stainless Steel - 9539-048000 (9539-048000)
- ZENITH METAL 45-63 In. Shower Tension Rod In Brushed Chrome (4292397)
- KINGSTON BRASS 4760 Stainless Steel Adjustable Curved Shower Curtain Rod, Brushed Brass (CC3177)
- ZENITH Zenith 608W Adjustable Tension Rod; White (529081)
- BRADLEY Bradley Corporation 60"W Shower Curtain Rod, Stainless Steel - 953-060000 (953-060000)
- Preferred Bath Accessories Shower Rods