Shop All Shower Rods
Preferred Bath Accessories
Adjustable Rectangle Curved Shower Rod, Brushed Nickel Finish, Pack of 10
Mfr # 112-5BN-A-PK
Zoro # G603138992
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.41
- Material Stainless Steel
- Length 6
- Depth 6
- Width 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 112-5BN-A-PK
- Zoro # G603138992
- Country of Origin China
- Category Shower Rods
Dimensions
Height | 2.41 |
Length | 6 |
Depth | 6 |
Width | 42 |
Details
Color | Brushed Nickel |
Material | Stainless Steel |
Weight | 3 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials. Pack of 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Spirit Candle - Whiskey and Tobacco - 5 oz. (70006)
- MAYLINE Empire Computer Workstation, Gray Base (945ANT)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (193-8027-10519-ZORO)
- RICHELIEU HARDWARE Folding Table Leg, 28 in (711 mm), Aluminum, Adjustable (65671010)
- ZENITH Shower Curtain Rod White White (512W)
- KINGSTON BRASS 4760 Stainless Steel Adjustable Curved Shower Curtain Rod, Brushed Brass (CC3177)
- MOEN Shower Rod in Satin Stainless (58-5)
- BRADLEY Bradley Corporation 60"W Shower Curtain Rod, Stainless Steel - 953-060000 (953-060000)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Polished Pewter (KN60966NP)
- BATHSMART Curved Shower Rod 5'x1 Dia R (WCRBS5)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Matte Black (SR110)
- Preferred Bath Accessories Shower Rods