Shop All Shower Rods
Preferred Bath Accessories
Adjustable Curved Rectangle Shower Rod With Shower Rings Includes 1pcs of 112-5BN-A and 1 pcs of 01
Mfr # 0112-BN-A-SRC
Zoro # G903138876
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 42
- Length 6
- Color Silver
- Material Stainless Steel
- Depth 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 0112-BN-A-SRC
- Zoro # G903138876
- UPC # 850061007803
- Country of Origin China
- Category Shower Rods
Dimensions
Width | 42 |
Length | 6 |
Depth | 6 |
Height | 2.41 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 3.75 |
Description
This unique contemporary-style shower rod can be adjusted from a minimum of 42 inches to a maximum of 62 inches in width. Constructed of durable 304 stainless steel, the rod has a 6-inch bow and is supported by sturdy, zinc die-cast brackets. A set of 12 designer shower curtain rings fit the rectangular bar perfectly. Special engineered rollers ensure smooth gliding action. Known for its innovative product designs and service excellence, Preferred Bath Accessories, Inc. offers a complete line of other coordinating accessories that will add a twist of sophistication to your décor. These products are durable, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, Adjustable Padded, Black (BT-660-1-BK-GG)
- ABC Childcraft Furnishings 10-Cubby Shelf Insert, 9 Pieces (1434977)
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- VINTIQUEWISE Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (QI003314)
- KENNEY MFG No Tools Stall Shower Curtain Rod, 24-40", White (KN607C/10V1)
- BRADLEY Bradley Corporation 60"W Shower Curtain Rod, Stainless Steel - 953-060000 (953-060000)
- ZENITH METAL 45-63 In. Shower Tension Rod In Brushed Chrome (4292397)
- ZENITH Zenith 512S Chrome Adjustable Stall Tension Rod (145110)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Brushed Nickel (KN609C/18V1H)
- Preferred Bath Accessories Shower Rods