Shop All Shower Rods
Preferred Bath Accessories
Adjustable Curved Rectangle Shower Rod, Bright Polished Stainless Steel
Mfr # 112-5BP-A
Zoro # G203138941
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Depth 6
- Color Silver
- Width 42
- Height 2.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 112-5BP-A
- Zoro # G203138941
- UPC # 852972005015
- Country of Origin China
- Category Shower Rods
Dimensions
Length | 6 |
Depth | 6 |
Width | 42 |
Height | 2.41 |
Details
Color | Silver |
Weight | 3 |
Material | Stainless Steel |
Description
Preferred Bath Accessories, Inc. is known for its innovative product designs and service excellence. Preferred Bath Accessories, Inc. is known for its innovative product designs and service excellence. This contemporary-styled rod can easily be adjusted from a minimum of 42 inches to a maximum of 62 inches in width. Constructed of durable 304 stainless steel, the rectangular rod has a 6-inch bow and is supported by sturdy, zinc die cast brackets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Red (SN2436RED)
- VINTIQUEWISE Rustic Studded Index/Recipe Card Box with Antiqued Latch, 4 x 6 Cards (QI003389.L)
- BOSS BlackGuest Chair, 24"L33"H, Armless, MeshSeat (B6919)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Aqua (1300)
- WORLDWIDE SOURCING Flange Shower Rod Chr 1In (PMB-003)
- KENNEY MFG No Tools Decorative Shower Curtain Rod 42-72", Chrome (KN60940V1)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Brushed Brass (SR117)
- ZENITH Zenith 512S Chrome Adjustable Stall Tension Rod (145110)
- BATHSMART Curved Shower Rod 5'x1 Dia R (WCRBS5)
- KENNEY MFG No Tools Stall Shower Curtain Rod, 24-40", White (KN607C/10V1)
- UTOPIA ALLEY Utopia Alley LR1WW Rustproof L Shaped Corner Shower Curtain Rod; White (LR1WW)
- Preferred Bath Accessories Shower Rods