Shop All Soap Dishes & Dispensers
Preferred Bath Accessories
8" Corner Soap Basket, Satin Stainless
Mfr # 308-SS
Zoro # G103138881
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Weight 1.5
- Length 6
- Material Stainless Steel
- Depth 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 308-SS
- Zoro # G103138881
- UPC # 852972005992
- Country of Origin China
- Category Soap Dishes & Dispensers
Dimensions
Length | 6 |
Depth | 6 |
Height | 1.75 |
Width | 8 |
Details
Color | Silver |
Weight | 1.5 |
Material | Stainless Steel |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Black (B-42BK)
- FLASH FURNITURE Black X Swivel Stool-Blk Seat (2-XU-6F8B-XSWVL-BLKV-GG)
- HON 36" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H484.L.L)
- FLASH FURNITURE Round Glass Table w/2 Blk Rattan Chrs, Rnd, 28", 28.75 W, 28.75 L, 28 H, Clear (TLH-087RD-037BK2-GG)
- INTERDESIGN Eco Vanity Black Ceramic Soap Dish (28217)
- ELK STUDIO Mako Soap Dish (556289)
- BETTER LIVING Foama 10 oz Counter Top Touch Free Foam Soap Dispenser (70125)
- PURELL Gojo FMX-12 1250 ml Wall Mount Foam Soap Dispenser (5150-06)
- BETTER LIVING Foama 10 oz Counter Top Touch Free Foam Soap Dispenser (70126)
- NUSTEEL Sea Foam Soap Dish (SF3H)
- PURELL Healthy Soap ES6 Fresh Scent Foam Hand Soap Refill 40.5 oz (6472-02)
- Preferred Bath Accessories Soap Dishes & Dispensers