Shop All Soap Dishes & Dispensers
Preferred Bath Accessories
8" Corner Soap Basket, Bright Polished Stainless Steel
Mfr # 308-BP
Zoro # G503138924
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Depth 6
- Length 6
- Material Stainless Steel
- Weight 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 308-BP
- Zoro # G503138924
- UPC # 852972005916
- Country of Origin China
- Category Soap Dishes & Dispensers
Dimensions
Depth | 6 |
Length | 6 |
Height | 1.75 |
Width | 8 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 1.5 |
Description
Preferred Bath Accessories partners with designers, engineers, and manufacturers to bring you new and innovative product designs. These bath products are superior quality, easy to install, and competitively priced.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Grease (19-0609-02)
- GLOBAL EQUIPMENT Interion Fabric Guest Chair With Arms, Gray (A8011NPF)
- DEFLECTO Document Organizer, 6 Divider, 3 Tier, Clr (47631)
- TRAULSEN Actuator (344-28484-00)
- BETTER LIVING PRODUCTS Clear Choice 3 Chamber Soap And Shower Dispenser Chrome (72344)
- DUKE CANNON SUPPLYMPANY 10OZ BudweiserBeer Soap (04BUDWEISER1)
- PURELL Healthy Soap ES4 Fresh Scent Foam Hand Soap Refill 40.5 oz (5072-02)
- DIAL Dial DIA06040CT Antibacterial Hand Sanitizer Foam; Clear (DIA06040CT)
- NUSTEEL Sea Foam Soap Dish (SF3H)
- DECKO BATH PRODUCTS Die Cast Wall Soap Dish (38000)
- SPIRELLA Polyresin Leather Soap Dispenser Lio White (10.20292)
- Preferred Bath Accessories Soap Dishes & Dispensers