Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
6000 Balance 45.07" Length, Smooth, Stainless Steel, 42" Grab Bar, Satin Stainless
Mfr # 6042-SS
Zoro # G203160515
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Silver
- Width 1.25
- Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 6042-SS
- Zoro # G203160515
- UPC # 852972005756
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 42 |
Depth | 1.25 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 3.38 |
Description
Preferred Bath Accessories, Inc. is known for its innovative products and service excellence. Meticulously designed with the user in mind, the 6000 Balance collection grab bars are engineered for safety and durability. Installed in your shower, tub, or near the toilet, they can help prevent falls. The strong 304 stainless steel mounting brackets can be secured with multiple screws and allow 0.20" horizontal adjustability for easy installation. Featuring fully-welded 100% stainless steel construction, decorative cover flanges and a beautiful polished finish, the ADA-compliant grab bars provide sturdy support without sacrificing style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x100Ft Flexible Non-Kink Water Garden Pond Tubing – UL Size (ULNK200100)
- ELKAY Elkay Kit - Push Bar Service (98537C)
- RHEEM Element, 3000 W 277V (SP10875JL)
- VIEGA Viega MegaPress 90 elbow, 1/2" x 1/2" (95005)
- SPEAKMAN 41.125 L, Circle, Stainless Steel, ADA Grab Bar, Matte Black (SA-1009-36-MB)
- KOHLER Metal, Grab Bar, Vibrant Brushed Modern Brass (11893-2MB)
- ANZZI 17 inL, Natural Teak Wood, Shower Seat, Polished Chrome (AC-AZ203)
- ENCORE 30" L, Smooth, Stainless Steel, Straight Grab Bar, Stainless steel (GBS15-1130-Q)
- COMPONENT SOURCING INTERNATIONAL CSI Bathware 28" x 21" L-Shape Slatted Folding Shower Bath Seat, Right Handed - SEA-SD2821-RH-PH (SEA-SD2821-RH-PH)
- METROPOLITAN 14-13/16" L, Contemporary, 17 ga. Brass, Grab Bar, Brushed Brass (DR714127)
- KOHLER Purist 18" Grab Bar (11892-BL)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs