Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
6000 Balance 33.07" Length, Smooth, Stainless Steel, 30" Grab Bar, Bright Polished
Mfr # 6030-BP
Zoro # G703160442
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Silver
- Width 1.25
- Height 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 6030-BP
- Zoro # G703160442
- UPC # 850061007933
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 30 |
Depth | 1.25 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 2.55 |
Description
Preferred Bath Accessories, Inc. is known for its innovative products and service excellence. Meticulously designed with the user in mind, the 6000 Balance collection grab bars are engineered for safety and durability. Installed in your shower, tub, or near the toilet, they can help prevent falls. The strong 304 stainless steel mounting brackets can be secured with multiple screws and allow 0.20" horizontal adjustability for easy installation. Featuring fully-welded 100% stainless steel construction, decorative cover flanges and a beautiful polished finish, the ADA-compliant grab bars provide sturdy support without sacrificing style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit -Drain Replace (Eztl) Lr (97969C)
- WATTS Repair Kit, Watts Series 007 M3, 3/4 In (007 M3 3/4 2nd Check Kit)
- LEGEND VALVE 2" NL 1960 x 2" MNPT ADAPTER (462-773NL)
- DIXON Nylon Tubing, 3/8", OD, 100ft. (12275)
- DELTA Delta Commercial Other: 1-1/2" X 48" Ada Grab Bar, Concealed Mounting (40148-SS)
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-S)
- STEP-UP RELIEF Reclining bath & Shower chair X-Large (ST14435)
- SAFE-ER-GRIP GRAB BAR SUCTION CUP 16"" (S10255)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Venetian Bronze (41942-RB)
- ALFI BRAND ALFI brand AB4408 24'' Wooden Stool for your Wooden Tub (AB4408)
- KOHLER Eclectic 42" Grab Bar (26507-2MB)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs