Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
6000 Balance 21.07" Length, Smooth, Stainless Steel, 18" Grab Bar, Satin Stainless
Mfr # 6018-SS
Zoro # G203160546
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Silver
- Width 1.25
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 6018-SS
- Zoro # G203160546
- UPC # 852972005848
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 18 |
Depth | 1.25 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 2.08 |
Description
Preferred Bath Accessories, Inc. is known for its innovative products and service excellence. Meticulously designed with the user in mind, the 6000 Balance collection grab bars are engineered for safety and durability. Installed in your shower, tub, or near the toilet, they can help prevent falls. The strong 304 stainless steel mounting brackets can be secured with multiple screws and allow 0.20" horizontal adjustability for easy installation. Featuring fully-welded 100% stainless steel construction, decorative cover flanges and a beautiful polished finish, the ADA-compliant grab bars provide sturdy support without sacrificing style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" FNPT Brass Ball Valve Inline (6GD20)
- STEEL & OBRIEN 1-1/2" BPE Short Clamp Run Outlet x Weld End Tee - 316SS SF1 (S7WSKW-1.5-PL-316)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Oil Rubbed Bronze (KB6325CML)
- DELTA Kitchen Air Gap (72020-SS)
- FRANKLIN BRASS 1-1/8" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5636)
- ZORO SELECT 7" L, Fasten, Chrome Plated Steel, Safety Rail/Bar, Chrome Plated (4WMJ6)
- WINGITS Premium Series 48 in. x 1.5 in. Grab Bar in Satin Stainless Steel 51 in. Overall Length (WGB6SS48)
- SAFE-ER-GRIP GRAB BAR SUCTION CUP 16"" (S10255)
- GROHE Universal Lever Chrome (46568000)
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Chrome (41918)
- TOTO 28-3/8" L, Traditional, Solid Brass, Grab Bar 24 Transitional Csa 1.5 Chrome, Polished Chrome (YG20024R#CP)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs