Shop All Shower Rods
Preferred Bath Accessories
60" Fixed Straight Rectangle Shower Rod, Stainless Steel, Brushed Nickel
Mfr # 112-5BN-SR
Zoro # G903138869
original price:
$70.07
10% off
new price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Color Silver
- Height 2.14
- Material Stainless Steel
- Width 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 112-5BN-SR
- Zoro # G903138869
- UPC # 850061007667
- Country of Origin China
- Category Shower Rods
Dimensions
Length | 6 |
Height | 2.14 |
Width | 60 |
Depth | 6 |
Details
Color | Silver |
Material | Stainless Steel |
Weight | 2.14 |
Description
Preferred Bath Accessories, Inc. is known for its innovative product designs and service excellence. This one-piece straight shower rod features a bold contemporary style. Constructed of durable stainless steel, the rectangle-shaped bar is supported by sturdy, zinc die-cast brackets. Specially engineered for easy one-person installation, the rod is not adjustable but can be cut if a shorter length is required. It is best to cut equal amounts off each end. This ensures a proper fit. All mounting hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE FRAMES Polished Silver Plate 5x7 Hinged Double Horizontal - Bead Border Design (11675D)
- SIGNMISSION No Dog Pee Circle Rigid Plastic Sign (P-8-CIR-No dog pee)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- KESSEBOHMER LeMANS LARGE CHROME/MAPLE RIGHT SWING 38W 2502640005 Soft-close Sold Separate (2502640005)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- KENNEY MFG No Tools Stall Shower Curtain Rod, 24-40", White (KN607C/10V1)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Brushed Brass (SR117)
- BRADLEY Bradley Corporation 60"W Shower Curtain Rod, Stainless Steel - 953-060000 (953-060000)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- KENNEY MFG No Tools Spring Tension Utility Rod, 42-72", Black (KNUTLYL/5)
- WORLDWIDE SOURCING Flange Shower Rod Chr 1In (PMB-003)
- Preferred Bath Accessories Shower Rods