Shop All Shower Rods
Preferred Bath Accessories
60" Fixed Straight Oval Shower Rod, Stainless Steel, Brushed Nickel
Mfr # 113-5BN-SR
Zoro # G703139035
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 6
- Width 60
- Height 2.14
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 113-5BN-SR
- Zoro # G703139035
- UPC # 850061007674
- Country of Origin China
- Category Shower Rods
Dimensions
Length | 6 |
Width | 60 |
Height | 2.14 |
Depth | 6 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 2.14 |
Description
Preferred Bath Accessories, Inc. is known for its innovative product designs and service excellence. This one-piece straight shower rod features a bold contemporary style. Constructed of durable stainless steel, the oval rod is supported by sturdy, zinc die-cast brackets. Specially engineered for easy one-person installation, the rod is not adjustable but can be cut if a shorter length is required. It is best to cut equal amounts off each end. This ensures a proper fit. All mounting hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Office Chair, 275 lb, Adjustable (B8871-Bkgy)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLORTWA)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar II' Canvas Art, 18x18 (WAG14580-C1818GG)
- LORELL BlackGuest Chair, 24.8"L33-1/2"H, LeatherSeat (LLR84577)
- ZENITH Zenith 608W Adjustable Tension Rod; White (529081)
- KENNEY MFG No Tools Spring Tension Utility Rod, 42-72", Black (KNUTLYL/5)
- ZENITH Shower Curtain Rod White White (512W)
- MOEN Shower Rod in Satin Stainless (55-5)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Black (KN609C/5V1H)
- KENNEY MFG No Tools Stall Shower Curtain Rod, 24-40", White (KN607C/10V1)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Polished Pewter (KN60966NP)
- Preferred Bath Accessories Shower Rods