Shop All Shower Rods
Preferred Bath Accessories
60" Fixed Straight Oval Shower Rod, Bright Polished Stainless Steel
Mfr # 113-5BP-SR
Zoro # G903138906
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Height 2.14
- Depth 6
- Width 60
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 113-5BP-SR
- Zoro # G903138906
- UPC # 850061007537
- Country of Origin China
- Category Shower Rods
Dimensions
Length | 6 |
Height | 2.14 |
Depth | 6 |
Width | 60 |
Details
Color | Silver |
Weight | 1.68 |
Material | Stainless Steel |
Description
Preferred Bath Accessories, Inc. is known for its innovative product designs and service excellence. This one-piece straight shower rod features a bold contemporary style. Constructed of durable stainless steel, the oval rod is supported by sturdy, zinc die-cast brackets. Specially engineered for easy one-person installation, the rod is not adjustable but can be cut if a shorter length is required. It is best to cut equal amounts off each end. This ensures a proper fit. All mounting hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Fabric Task Chair (83111A204)
- TRADEMARK FINE ART Ryan Fowler 'Double Dog Brewing Co' Canvas Art, 24x24 (WAP06260-C2424GG)
- BAMBOO COMFORT Bamboo 4 Piece Luxury 3 Line Embroidered Sheet Set - Full - 3 Line - Navy (1171FLNAV)
- TRUE Cutting Board, Poly, 72" x 19" x 3/4" (810895)
- BRADLEY Bradley Corporation 60"W Shower Curtain Rod, Stainless Steel - 953-060000 (953-060000)
- KINGSTON BRASS 4760 Stainless Steel Adjustable Curved Shower Curtain Rod, Brushed Brass (CC3177)
- KENNEY MFG No Tools Spring Tension Utility Rod, 42-72", Black (KNUTLYL/5)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Rings, Brushed Brass (SCC3117)
- BRADLEY Bradley Corporation 36"W Shower Curtain Rod, Stainless Steel - 9531-036000 (9531-036000)
- BATHSMART Curved Shower Rod 5'x1 Dia R (WCRBS5)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- Preferred Bath Accessories Shower Rods