Shop All Shower Rods
Preferred Bath Accessories
60" Fixed Curved Rectangle Shower Rod, Stainless Steel, Brushed Nickel
Mfr # 112-5BN
Zoro # G003138998
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 6
- Material Stainless Steel
- Weight 2.14
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 112-5BN
- Zoro # G003138998
- UPC # 852972005091
- Country of Origin China
- Category Shower Rods
Dimensions
Width | 60 |
Length | 6 |
Depth | 6 |
Height | 2.14 |
Details
Material | Stainless Steel |
Weight | 2.14 |
Color | Silver |
Description
This 5-foot shower rod features a bold contemporary style. Constructed of durable 304 stainless steel with a brushed nickel finish, the one-piece rectangular bar has a graceful 6-inch bow. It's supported by sturdy zinc die cast brackets. The easy-to-install bracket assembly is finished in brushed nickel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENNA HOME Medium Weight PEVA Shower Stall Liner, Clear (LPSMKKL)
- FLASH FURNITURE Square Table Set, 27.5 W, 27.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top, Grey (TLH-ALUM-28SQ-017BCHR4-GG)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Vinyl Top, Black (JB-1-GG)
- KELLYREST Footrest, Adjustable, Black (KCS10145)
- UTOPIA ALLEY Utopia Alley HK4BK Victoria Never Rust Rustproof Zinc Shower Curtain Rings for Bathroom Shower Rods Curtains; Black - Set of 12 (HK4BK)
- ZENITH METAL 45-63 In. Shower Tension Rod In Brushed Chrome (4292397)
- ZENITH Shower Curtain Rod White White (512W)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Chrome (KN609C/40V1H)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", White (KN609C/10V1H)
- KENNEY MFG No Tools Decorative Shower Curtain Rod 42-72", Chrome (KN60940V1)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Black (KN609C/5V1H)
- Preferred Bath Accessories Shower Rods