Shop All Shower Rods
Preferred Bath Accessories
60" Fixed Curved Rectangle Shower Rod, Bright Polished Stainless Steel
Mfr # 112-5BP
Zoro # G803138846
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6
- Weight 2.14
- Color Silver
- Width 60
- Height 2.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 112-5BP
- Zoro # G803138846
- UPC # 852972005008
- Country of Origin China
- Category Shower Rods
Dimensions
Length | 6 |
Width | 60 |
Height | 2.14 |
Depth | 6 |
Details
Weight | 2.14 |
Color | Silver |
Material | Stainless Steel |
Description
This 5-foot shower rod features a bold contemporary style. Constructed of durable 304 stainless steel, the one-piece rectangular bar has a graceful 6-inch bow. It's supported by sturdy zinc die cast brackets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS360LGY)
- IRONGUARD Ideal Warehouse Wide Magnetic Forklift Mirror 70-1135 - 18-1/4"L x 3"H (70-1135)
- ICEBERG Rectangle Folding Table, 72" W, 30" L, 29" H, Walnut Top, Melamine (55324)
- FLASH FURNITURE Stack Chair, Plastic, Black, 17.50" H (RUT-2-BK-GG)
- WORLDWIDE SOURCING Flange Shower Rod Chr 1In (PMB-003)
- MOEN 5' Fixed Straight Shower Rod in Brushed Nickel (SF2143BN)
- ZENITH Zenith 608W Adjustable Tension Rod; White (529081)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Chrome (KN609C/40V1H)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Brushed Nickel (KN609C/18V1H)
- MOEN Shower Rod in Satin Stainless (55-5)
- UTOPIA ALLEY Utopia Alley HK4BK Victoria Never Rust Rustproof Zinc Shower Curtain Rings for Bathroom Shower Rods Curtains; Black - Set of 12 (HK4BK)
- Preferred Bath Accessories Shower Rods