Shop All Shower Rods
Preferred Bath Accessories
60" Fixed Curved Oval Shower Rod, Stainless Steel, Brushed Nickel
Mfr # 113-5BN
Zoro # G003139025
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Depth 6
- Weight 2.14
- Width 60
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 113-5BN
- Zoro # G003139025
- UPC # 852972005107
- Country of Origin China
- Category Shower Rods
Dimensions
Depth | 6 |
Width | 60 |
Length | 6 |
Height | 2.14 |
Details
Color | Silver |
Weight | 2.14 |
Material | Stainless Steel |
Description
This 60-inch one-piece shower rod features a bold contemporary style. Constructed of durable 304 stainless steel, the oval rod has a graceful 6-inch bow and is supported by sturdy, zinc die cast brackets. Specially engineered for easy one-person installation, the rod is not adjustable but can be cut if a shorter length is required. It is best to cut equal amounts off each end. This ensures a proper fit. All mounting hardware is included. Preferred Bath Accessories, Inc. is known for its innovative product designs and customer service excellence.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- MANHATTAN COMFORT Hollywood Lounge Accent Chair in Black and Polished Chrome (AC050-BK)
- ZORO SELECT Leather Executive Chair, 22 1/2-, Fixed, Black (452R17)
- TRADEMARK FINE ART Beverly Johnston 'Birdhouses In Garden' Canvas Art, 14x19 (ALI40113-C1419GG)
- BRADLEY Bradley Corporation 36"W Shower Curtain Rod, Stainless Steel - 9531-036000 (9531-036000)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Polished Pewter (KN60966NP)
- KENNEY MFG No Tools Spring Tension Utility Rod, 42-72", Black (KNUTLYL/5)
- KINGSTON BRASS 6072 Stainless Steel Adjustable Tension Shower Curtain Rod with Decorative Flange, Brushed Brass (SR117)
- KINGSTON BRASS 4760 Stainless Steel Adjustable Curved Shower Curtain Rod, Brushed Brass (CC3177)
- ZENITH METAL 45-63 In. Shower Tension Rod In Brushed Chrome (4292397)
- Preferred Bath Accessories Shower Rods