Shop All Shower Rods
Preferred Bath Accessories
60" Fixed Curved Oval Shower Rod, Bright Polished Stainless Steel
Mfr # 113-5BP
Zoro # G503138962
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.14
- Color Silver
- Width 60
- Length 6
- Weight 2.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Preferred Bath Accessories
- MFR # 113-5BP
- Zoro # G503138962
- UPC # 852972005084
- Country of Origin China
- Category Shower Rods
Dimensions
Height | 2.14 |
Width | 60 |
Length | 6 |
Depth | 6 |
Details
Color | Silver |
Weight | 2.14 |
Material | Stainless Steel |
Description
This 60-inch one-piece shower rod features a bold contemporary style. Constructed of durable 304 stainless steel, the oval rod has a graceful 6-inch bow and is supported by sturdy, zinc die cast brackets. Specially engineered for easy one-person installation, the rod is not adjustable but can be cut if a shorter length is required. It is best to cut equal amounts off each end. This ensures a proper fit. All mounting hardware is included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR L Shaped Desk, 59-19/64" D, 59.3" W, 29.7" H, White, Melamine (29420-17)
- PENTAIR Pentair 074564Z WFE & IntelliFlo Seal Plate (074564Z)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- AMERICAN TIME 12" Analog Wall Clock, Black (R54BHSD989G)
- MOEN Shower Rod in Satin Stainless (55-5)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Black (KN609C/5V1H)
- ZENITH Shower Curtain Rod White White (512W)
- MOEN Shower Rod in Satin Stainless (58-5)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Brushed Nickel (KN609C/18V1H)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Bronze (KN60963NP)
- Preferred Bath Accessories Shower Rods