Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
5000 Balance 51.07" Length, Smooth, Stainless Steel, 48" Grab Bar, Satin Stainless
Mfr # 5048-W
Zoro # G903160440
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color White
- Width 1.25
- Height 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 5048-W
- Zoro # G903160440
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 48 |
Depth | 1.25 |
Details
Material | Stainless Steel |
Color | White |
Weight | 1.52 |
Description
Preferred Bath Accessories, Inc. is known for its innovative products and service excellence. Meticulously designed with the user in mind, the 5000 Balance collection grab bars are engineered for safety and durability. Installed in your shower, tub, or near the toilet, they can help prevent falls. The strong 304 stainless steel mounting brackets can be secured with multiple screws and allow 0.20" horizontal adjustability for easy installation. Featuring fully-welded 100% stainless steel construction, decorative cover flanges and a beautiful polished finish, the ADA-compliant grab bars provide sturdy support without sacrificing style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Adapter, 3", 4", Aluminum (ADA4030EZ)
- SANITUBE T316 Check Valve, 1-1/2" Clamp (TCCV-150)
- GLOBAL INDUSTRIAL Deck Mounted Sensor Faucet, 2.2 GPM, Chrome (670460)
- KOHLER Statement 100Cm Slidebar Vibrant Brushed Nickel (26313-BN)
- MOEN 42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel (R8942P)
- STROMBER Stromber AMZIP22C 22 ft. Zip Exterior Grab Bar Grip - Charcoal for AM-250 & AM-255 Hand Rail (S2I-AMZIP22C)
- SAFE-ER-GRIP GRAB BAR SUCTION CUP 16"" (S10255)
- BLUEVUE Stainless Steel 304, 12" Stainless Steel Grab Bar, Oil Rubbed Bronze, Oil Rubbed Bronze (BVGB-12-ORB)
- GROHE 600mm L, Universal Shower Rail Holder, Chrome (45196IP0)
- METROPOLITAN 32-13/16" L, Traditional, 17 ga. Brass, Grab Bar, Oil Rubbed Bronze (DR714305)
- WINGITS 42" L, Contemporary, Stainless Steel, Grab Bar, Satin (WGB5MESN42)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs