Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
5000 Balance 51.07" Length, Smooth, Stainless Steel, 48" Grab Bar, Bright Polished
Mfr # 5048-BP
Zoro # G003160500
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Silver
- Width 1.25
- Height 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 5048-BP
- Zoro # G003160500
- UPC # 850061007513
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 48 |
Depth | 1.25 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 1.52 |
Description
Preferred Bath Accessories, Inc. is known for its innovative products and service excellence. Meticulously designed with the user in mind, the 5000 Balance collection grab bars are engineered for safety and durability. Installed in your shower, tub, or near the toilet, they can help prevent falls. The strong 304 stainless steel mounting brackets can be secured with multiple screws and allow 0.20" horizontal adjustability for easy installation. Featuring fully-welded 100% stainless steel construction, decorative cover flanges and a beautiful polished finish, the ADA-compliant grab bars provide sturdy support without sacrificing style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Mini Forced Cup Rubber Sink Plunger (5038031)
- SANI-LAV Wall Mount, 2 Hole, Battery Sensor, Stainless, Wash Station (54WBL-0.5)
- AMERICAN STANDARD Handheld, Shower and Trim, Polished Chrome, Wall (TU075507.002)
- ZORO SELECT 3/4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNE10)
- PONTE GIULIO Ponte Giulio G27JCS81W1 Ergonomic Folding Grab bar (G27JCS81W1)
- FINE-LINE Plastic Transfer Bench (FI1755)
- KOHLER Metal, Grab Bar, Vibrant Brushed Modern Brass (11893-2MB)
- WINGITS 36" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS36)
- BRADLEY 32" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001320-GR)
- KOHLER 14-7/16" L, Purist, Metal, 12 Grab Bar (11891-S)
- RESTORATION 15-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Chrome (DR314121)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs