Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
5000 Balance 33.07" Length, Smooth, Stainless Steel, 30" Grab Bar, Bright Polished
Mfr # 5030-BP
Zoro # G303160484
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Silver
- Width 1.25
- Height 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 5030-BP
- Zoro # G303160484
- UPC # 850008483226
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 30 |
Depth | 1.25 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 1.3 |
Description
Preferred Bath Accessories, Inc. is known for its innovative products and service excellence. Meticulously designed with the user in mind, the 5000 Balance collection grab bars are engineered for safety and durability. Installed in your shower, tub, or near the toilet, they can help prevent falls. The strong 304 stainless steel mounting brackets can be secured with multiple screws and allow 0.20" horizontal adjustability for easy installation. Featuring fully-welded 100% stainless steel construction, decorative cover flanges and a beautiful polished finish, the ADA-compliant grab bars provide sturdy support without sacrificing style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 30 (1255750-BN)
- NIBCO 1" FNPT Stainless Steel Ball Valve 2-Way (NL95X0A)
- AMERICAN STANDARD Manual, Commercial BEDPAN CLEANSER W/ WALL NOZZLE W/ HOOK (7866115.002)
- SPEAKMAN Seat Washer, Speakman (45-0448)
- BRADLEY 42" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001420-GR)
- KINGSTON BRASS 20.81 L, Contemporary, Brass, GDR814187 Silver Sage 18" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814187)
- FLASH FURNITURE 15-1/4" L, Plastic, Aluminum, Gray U-Shaped Shower Chair (DC-HY3502L-GRY-GG)
- STROMBER Stromber AMZIP22C 22 ft. Zip Exterior Grab Bar Grip - Charcoal for AM-250 & AM-255 Hand Rail (S2I-AMZIP22C)
- ZURN Pressure Reducing Valve 34-Nr3Xlp (34-NR3XLP)
- GINGER 27 L, Contemporary, 16" Grab Bar in Satin Nickel, Satin Nickel (5261/SN)
- STRIKE3 AMZIP22C 22 ft. Zip Exterior Grab Bar Grip - Charcoal for AM-250 & AM-255 Hand Rail (ST2605613)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs