Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
5000 Balance 27.07" Length, Smooth, Stainless Steel, 24" Grab Bar, Satin Stainless PK
Mfr # 5024-W-PK
Zoro # G903160488
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color White
- Width 1.25
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 5024-W-PK
- Zoro # G903160488
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 24 |
Depth | 1.25 |
Details
Material | Stainless Steel |
Color | White |
Weight | 1.13 |
Description
Preferred Bath Accessories, Inc. is known for its product designs and service excellence. The Primo Collection features contemporary styles made from durable materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC800)
- EASTMAN OUTDOORS WTR HTR PAN PLST 20 in. (60076)
- ZORO SELECT Sillcock Valve, FPT, 1/2 in., Brass (108-003NL)
- DYSON HEPA Filter, White, HEPA Glass (HEPA-DB)
- DELTA 3.5 L, Grab bar, Matte Black (41836-BL)
- MOEN 32" L, Concealed, Stainless Steel, Concealed Screw 32" Grab Bar Satin Stain, Satin Stainless Steel (8732)
- KINGSTON BRASS 14.81 L, Contemporary, Brass, GDR814120 Silver Sage 12" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814120)
- DMI Foam Bath Seat (523-9816-0300)
- ANZZI 17 inL, Natural Teak Wood, Shower Seat, Polished Chrome (AC-AZ203)
- KINGSTON BRASS 14.81 L, Contemporary, Brass, GDR814127 Silver Sage 12" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814127)
- BOBRICK 21-1/8" L, Peened, Stainless Steel, Straight Grab Bar, Peened, 1-1/2" dia., Satin (6806.99X18)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs