Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
5000 Balance 27.07" Length, Smooth, Stainless Steel, 24" Grab Bar, Satin Stainless
Mfr # 5024-SS
Zoro # G203160447
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Silver
- Width 1.25
- Height 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 5024-SS
- Zoro # G203160447
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 24 |
Depth | 1.25 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 1.13 |
Description
Preferred Bath Accessories, Inc. is known for its innovative products and service excellence. Meticulously designed with the user in mind, the 5000 Balance collection grab bars are engineered for safety and durability. Installed in your shower, tub, or near the toilet, they can help prevent falls. The strong 304 stainless steel mounting brackets can be secured with multiple screws and allow 0.20" horizontal adjustability for easy installation. Featuring fully-welded 100% stainless steel construction, decorative cover flanges and a beautiful polished finish, the ADA-compliant grab bars provide sturdy support without sacrificing style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Closet Supply Tube, BN, 3/8"x20" (S4405BN)
- ZORO SELECT Tubing, 5/8 I.D., 100 ft., Clear, Flexible (4EGV8)
- LASCO FITTINGS Reducing Bushing, 2 x 1/2 in, Schedule 40 (437247)
- TOTO Flapper W Clear Cone 2" PVC 186 Links Sp (THU257)
- WINGITS 18" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS18)
- GROHE Universal Lever Chrome (46594000)
- WINGITS 42" L, Structural Stainless Steel, Stainless Steel, Premium Grab Bar, Polished chrome (WGB5PS42)
- DELTA 27.5 L, Faucet, Adjust, Silde Grab Bar, Assemb wElbow, Chrome (51600)
- RESTORATION 15-1/16" L, Contemporary, 17 ga. Brass, Grab Bar, Polished Chrome (DR314121)
- KOHLER Kumin 42" Grab Bar (22824-BL)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 16", Polished Chrome (GB2022-16PC)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs