Shop All Bathroom Safety Bars and Chairs
Preferred Bath Accessories
5000 Balance 15.07" Length, Smooth, Stainless Steel, 12" Grab Bar, Satin Stainless
Mfr # 5012-SS
Zoro # G003160456
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Material Stainless Steel
- Color Silver
- Width 1.25
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preferred Bath Accessories
- MFR # 5012-SS
- Zoro # G003160456
- UPC # 850061007445
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 1.25 |
Width | 1.25 |
Height | 12 |
Depth | 1.25 |
Details
Material | Stainless Steel |
Color | Silver |
Weight | 1 |
Description
Preferred Bath Accessories, Inc. is known for its innovative products and service excellence. Meticulously designed with the user in mind, the 5000 Balance collection grab bars are engineered for safety and durability. Installed in your shower, tub, or near the toilet, they can help prevent falls. The strong 304 stainless steel mounting brackets can be secured with multiple screws and allow 0.20" horizontal adjustability for easy installation. Featuring fully-welded 100% stainless steel construction, decorative cover flanges and a beautiful polished finish, the ADA-compliant grab bars provide sturdy support without sacrificing style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-FLEX Pro-Flex Manifold 1/2 (PFMN-BBB)
- BEST Wrench KD316 (887838317711)
- VIEGA Viega ProPress adapter, 1" x 1/2" (79320)
- KOHLER Pillow, Cover, Kit, Sys 3 (94727)
- WINGITS 36" Center to Center(39" Mounting) L, Knurled, Stainless Steel, Premium Grab Bar, Satin (WGB5SSKN36)
- KINGSTON BRASS 26-13/16" L, Contemporary, 17 ga. Brass, DR414241 24"X1-1/4" OD Grab Bar, Polished chrome (DR414241)
- DYNAREX Dynarex Bariatric Tub Transfer Bench, Single Pack (10328)
- FINE-LINE Plastic Transfer Bench (FI1755)
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Bright Bras, Bright Brass (R8718PB)
- BRADLEY 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8320-001240-GR)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Oil Rubbed Bronze, 36", Oil Rubbed Bronze (GB2023-36VB)
- Preferred Bath Accessories Bathroom Safety Bars and Chairs