Shop All Toilet Paper
Preference
Bathroom Tissue, White, 80 PK
Mfr # GPC1828001
Zoro # G701839746
original price:
$101.99
13% off
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Color White
- Sheet Size 4" x 4.05"
- Features Durable; Absorbent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preference
- MFR # GPC1828001
- Zoro # G701839746
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 4" x 4.05" |
Details
Item | Standard Roll Embossed Toilet Paper |
Toilet Paper Type | Bathroom Tissue |
Color | White |
Features | Durable; Absorbent |
Description
Two-ply bath tissue features an elegant iris emboss, quick absorbency, durability and thickness. Each roll offers 550 sheets. Each sheet measures 4" x 4-1/20". EPA-compliant tissue is made from high percentage of recycled material and safe for all standard sewer and septic systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3.3 gal Round Tapered Bucket, Silver, Steel (BKT-GAL-325)
- TANIS Test Tube Brush, 3 in L Handle, 3 1/4 in L Brush, Natural, 6 1/4 in L Overall (06134)
- KANO 1 Gallon Floway, Degreaser, Industrial Strength, Multipurpose, 2PK (AZFL011C2)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Green, Fiberglass (29362)
- PREFERENCE Bathroom Tissue, White, 40 PK (GPC1824001)
- GEORGIA-PACIFIC Preference, Standard Core, 2 Ply, 550 Sheets, White, 40 PK (18240/01)
- SEVENTH GENERATION Standard, 240 Sheets, White, 24 PK (SEV 13738)
- GENUINE JOE Jumbo Jr Dispenser Bath Tissue Roll - 2 Ply - 3.5in x 1000' - 8.88in Roll Diameter - White, 12PK (GJO35100012)
- LOCOR Bathroom Tissue, White, 12 PK (SOL26822)
- ATLAS PAPER 9 In. White 2 Ply Green Heritage Economy Junior Roll Bathroom Tissue 800, 12Pk (800 (PEC))
- COMMERCIAL 2-Ply White Toilet Paper Roll (57102)
- Preference Toilet Paper