Shop All Toilet Paper
Preference
Bathroom Tissue, White, 40 PK
Mfr # GPC1824001
Zoro # G301846199
$65.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Bathroom Tissue
- Sheet Size 4" x 4.05"
- Color White
- Features Perforated; Absorbent; Durable; Soft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Preference
- MFR # GPC1824001
- Zoro # G301846199
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Size | 4" x 4.05" |
Details
Item | Standard-Roll Embossed Toilet Paper |
Toilet Paper Type | Bathroom Tissue |
Color | White |
Features | Perforated; Absorbent; Durable; Soft |
Description
Two-ply bath tissue features an elegant iris emboss, quick absorbency, durability and thickness. Each roll offers 550 sheets. Each sheet measures 4" x 4-1/20". EPA-compliant tissue is made from high percentage of recycled material and safe for all standard sewer and septic systems.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM 14" Hard Surface Floor Tool with Horse Hair Brush (100614)
- COASTWIDE PROFESSIONAL TWO-PLY STANDARD TOILET PAPER, SEPTIC SAFE, WHITE, 3.5 X 4.3, 96PK (365377)
- MALCO X14 16OZ Mildew Remover (260749)
- LIME-A-WAY® Liquid 22 oz Spray Bottle, 6 PK (51700-87103)
- PREFERENCE Bathroom Tissue, White, 80 PK (GPC1828001)
- PREFERENCE Preference 2-Ply Embossed Bathroom Tissue 550 Sheets White, PK80 (18280/01)
- KIMBERLY-CLARK PROFESSIONAL Coreless High-Capacity Standard Roll Toilet Paper, 2-Ply, White, (1,000 Sheets/Roll, 36 Rolls) (04007)
- KIMBERLY-CLARK PROFESSIONAL Coreless High-Capacity Jumbo Roll Toilet Paper, 1-Ply, White, (2,300'/Roll, 12 Rolls/Case) (07005)
- LOCOR Bathroom Tissue, White, 36 PK (SOL26821)
- ENVISION Pacific Blue Basic Jumbo 2-Ply Toilet Paper, 8 Pack (12798)
- ANGEL SOFT Angl Sft Toilet Paper12R (79397)
- Preference Toilet Paper