Shop All Depressed Center Wheels
Predator
Depressed Center Grinding wheels
Mfr # 845085805
Zoro # G311382526
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Series PREDATOR
- Connector Size 5/8"-11
- Overall Thickness 0.13 in
- Maximum Operating Speed 13,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Predator
- MFR # 845085805
- Zoro # G311382526
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Material | Aluminum Oxide |
Series | PREDATOR |
Overall Thickness | 0.13 in |
Maximum Operating Speed | 13,600 RPM |
Grit | 60 |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 27 |
Primary Material Applicationn | Stainless Steel, Steel |
Color | Black |
Connector Type | Threaded Hole |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 60, Overall Diameter 4 1/2 in, Overall Thickness 0.13 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series PREDATOR, Wheel Type Type 27, Maximum Operating Speed 13,600 RPM, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 40, 1-1/2" W, 30" L, Aluminum Oxide, 40 Grit, AO/X GP (702430003)
- US CHEMICAL & PLASTICS 5in DA VAC. H&L P220 PURPLE, 50PK (993111)
- SHAVIV Deburring Tool Set, High Speed Steel (154-00032)
- MIRKA PSA, Autokut Roll, 4.5"x30ft., P220, 1/RL (23-573-220)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56283)
- SHARK INDUSTRIES GRINDING WHEEL 6x1 80GRIT (SI12776)
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.09 in Thick, 7/8 in Arbor Hole Size, Ceramic (60440311649)
- NORTON CO Grinding Wheel, Depressed Center, Type 28 Aluminum Oxide, Size: 7 x 1/4 x 5/8-11, Max RPM: 8600 (662529-40149)
- PFERD 5" x 1/4 Grinding Wheel, 5/8-11 Thd. - PSF STEELOX - Type 27 (61008)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.06 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252912626)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.125 in Thick, 3/8 in Arbor Hole Size, Ceramic (66252842004)
- Predator Depressed Center Wheels