Shop All Depressed Center Wheels
Predator
Depressed Center Grinding wheels
Mfr # 807087805
Zoro # G011382543
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Series PREDATOR
- Grit 60
- Connector Size 7/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Predator
- MFR # 807087805
- Zoro # G011382543
- Country of Origin Thailand
- Category Depressed Center Wheels
Dimensions
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Material | Aluminum Oxide |
Series | PREDATOR |
Grit | 60 |
Color | Black |
Wheel Type | Type 27 |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 8,700 RPM |
Primary Material Applicationn | Stainless Steel, Steel |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.13 in |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 60, Overall Diameter 7 in, Overall Thickness 0.13 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series PREDATOR, Wheel Type Type 27, Maximum Operating Speed 8,700 RPM, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PSA Sanding Disc, SC, Mesh, 20in, 80G, PK12 (70070996171)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843238)
- MERIT Coated Quick-Change Discs2 In. Type III (69957399709)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 80 Grit, Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727959)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08B462)
- REX CUT Sigma Green Grinding Wheel, 7 x 7/8", 36 Grit (730003)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252843789)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 28, 0.25 in Thick, Zirconia Alumina (08K906)
- DEWALT High-Performance Cutting Wheels (DW8420)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252917880)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 5/8 in Arbor Hole Size, Zirconia Alumina (66252843177)
- Predator Depressed Center Wheels