Shop All Depressed Center Wheels
Predator
Depressed Center Grinding wheels
Mfr # 807085805
Zoro # G211382541
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Series PREDATOR
- Overall Thickness 0.13 in
- Color Black
- Connector Type Threaded Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Predator
- MFR # 807085805
- Zoro # G211382541
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Overall Diameter | 7 in |
Connector Size | 5/8"-11 |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Material | Aluminum Oxide |
Series | PREDATOR |
Overall Thickness | 0.13 in |
Color | Black |
Connector Type | Threaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 8,700 RPM |
Grit | 60 |
Wheel Type | Type 27 |
Compatible Tool Type | Angle Grinder |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 60, Overall Diameter 7 in, Overall Thickness 0.13 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series PREDATOR, Wheel Type Type 27, Maximum Operating Speed 8,700 RPM, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Cutoff Wheels (66252840001)
- ECONOLINE Air Line Filter (411151)
- LINZER Pad Edge Painter 7In (PD7000-7)
- METABO Resin Fiber Disc 4 1/2"X7/8" - A60 (624138000)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 7" Dia, .090" Thick, 5/8"-11 Arbor Hole Size (20956)
- WEILER Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (57122)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0313 in Thick, Zirconia Alumina (11T652)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843585)
- PFERD Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (63162)
- PEARL Premium DC Grinding Wheel For Aluminum 7 x 1/4 x 5/8-11 AL24M T-27 (DA7020H)
- DEWALT High-Performance Cutting Wheels (DW8424)
- Predator Depressed Center Wheels