Shop All Depressed Center Wheels
Predator
DCW 7 X 1/4 X 7/8 24 TYPE 27
Mfr # 807047801
Zoro # G611382530
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Series PREDATOR
- Connector Type Unthreaded Hole
- Primary Material Applicationn Stainless Steel, Steel
- Connector Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Predator
- MFR # 807047801
- Zoro # G611382530
- Country of Origin Thailand
- Category Depressed Center Wheels
Dimensions
Connector Size | 7/8 in |
Overall Diameter | 7 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Material | Aluminum Oxide |
Series | PREDATOR |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Maximum Operating Speed | 8,700 RPM |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.25 in |
Wheel Type | Type 27 |
Grit | 24 |
Color | Black |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series PREDATOR, Wheel Type Type 27, Maximum Operating Speed 8,700 RPM, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8908F)
- NORTON ABRASIVES Resin Mounted Point, 3/4 x 1-1/2in, 30G (61463616470)
- OSBORN Rectangular Abrasive Nylon Cup Brush, 6" (0003213200)
- WEILER 4-1/2" Tiger DiscFlap Disc, Conical (TY29), 60Z, 7/8" (50514)
- NORTON ABRASIVES Depressed Center Wheel, 1/4" Thick, Ceramic (66253370803)
- CONTINENTAL ABRASIVES 4-1/2" x 1/8" x 7/8" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10451152)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P705)
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Ceramic (61500300498)
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253049106)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 in Dia, 0.25 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide (66252842018)
- DEWALT 4-1/2" x 1/8" x 7/8" masonry cutting (DW4528)
- Predator Depressed Center Wheels