Shop All Depressed Center Wheels
Predator
DCW 7 X 1/4 X 5/8-11 24 TYPE 27
Mfr # 807045801
Zoro # G211382527
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Series PREDATOR
- Connector Type Threaded Hole
- Grit 24
- Wheel Type Type 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Predator
- MFR # 807045801
- Zoro # G211382527
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Connector Size | 5/8"-11 |
Overall Diameter | 7 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Material | Aluminum Oxide |
Series | PREDATOR |
Connector Type | Threaded Hole |
Grit | 24 |
Wheel Type | Type 27 |
Color | Black |
Maximum Operating Speed | 8,700 RPM |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.25 in |
Compatible Tool Type | Angle Grinder |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series PREDATOR, Wheel Type Type 27, Maximum Operating Speed 8,700 RPM, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 50 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 50 Grit, Coarse, Ceramic, XK870X (307858)
- NORTON ABRASIVES Straight Grind Wheel, 8 D, 1 T, 5/8 Arbor (66253198590)
- VSM Abrasive Belt, 120 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 120 Grit, Fine, Aluminum Oxide, KK711X (20927)
- NORTON ABRASIVES Mandrel, 1/4in dia.x1-3/4inWx3/16in, PK5 (66261047584)
- UNITED ABRASIVES/SAIT Cut-Off & Grinding Wheel, 27, 4-1/2" Dia, 1/8" Thick, 7/8" Arbor Hole Size, Ceramic (22264)
- REX CUT Sigma Z, Depressed Center Grinding Wheel (730031)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.0625 in Thick, 5/8"-11 Arbor Hole Size (66252843223)
- REX CUT Sigma Green Grinding Wheel, 5 x 5/8-11", 36 Grit (730006)
- WEILER 4" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8 A.H. (58335)
- NORTON CO Grinding Wheel, Depressed Cntr, Type 27 - Metal - Gemini Alu Oxide, 9 x 1/4 x 5/8-11, Max RPM: 6600 (662530-49104)
- PFERD 7" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 28 (61703)
- Predator Depressed Center Wheels