Shop All Depressed Center Wheels
Predator
DCW 4-1/2 X 1/4 X 7/8 24 TYPE 27
Mfr # 845047801
Zoro # G211382510
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Series PREDATOR
- Grit 24
- Overall Thickness 0.25 in
- Overall Diameter 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Predator
- MFR # 845047801
- Zoro # G211382510
- Country of Origin Thailand
- Category Depressed Center Wheels
Dimensions
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Material | Aluminum Oxide |
Series | PREDATOR |
Grit | 24 |
Overall Thickness | 0.25 in |
Color | Black |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Compatible Tool Type | Angle Grinder |
Wheel Type | Type 27 |
Maximum Operating Speed | 13,600 RPM |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series PREDATOR, Wheel Type Type 27, Maximum Operating Speed 13,600 RPM, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 1"x3/8" 80gr (15F058)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Coarse (60 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105645)
- SHARK INDUSTRIES 2" A/O Rolock Discs - 36 Grit - 10 Pk (12841)
- NORTON ABRASIVES CutOff Whl, NorZon, 3"x.125"x3/8", 25465rpm (66243510673)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66252939184)
- REX CUT Max Flex Grinding Disc 4 1/2 x 7/8 T27 M (891001)
- REX CUT Sigma Z, Depressed Center Grinding Wheel (730031)
- WEILER 4" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8 A.H. (58335)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (08L452)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size (66252843607)
- REX CUT Sigma Green Max Grinding Wheel, 7 x 1/4 x 5/8-11", 36Grit (739153)
- Predator Depressed Center Wheels