Shop All Depressed Center Wheels
Predator
DCW 4-1/2 X 1/4 X 5/8-11 24 TYPE 27
Mfr # 845045801
Zoro # G611382547
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Series PREDATOR
- Connector Size 5/8"-11
- Grit 24
- Primary Material Applicationn Stainless Steel, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Predator
- MFR # 845045801
- Zoro # G611382547
- Country of Origin United States
- Category Depressed Center Wheels
Dimensions
Connector Size | 5/8"-11 |
Overall Diameter | 4 1/2 in |
Details
Item | Depressed Center Grinding Wheel |
Abrasive Material | Aluminum Oxide |
Series | PREDATOR |
Grit | 24 |
Primary Material Applicationn | Stainless Steel, Steel |
Connector Type | Threaded Hole |
Color | Black |
Wheel Type | Type 27 |
Maximum Operating Speed | 13,600 RPM |
Overall Thickness | 0.25 in |
Compatible Tool Type | Angle Grinder |
Description
Depressed Center Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series PREDATOR, Wheel Type Type 27, Maximum Operating Speed 13,600 RPM, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, Assortment, PK, 1/2" (79202)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 4D (11-53904SH)
- PFERD 16" x 3/16" Portable Cut-Off Wheel, 1" A.H. - SG STONE - Type 1 (64239)
- NORTON ABRASIVES Steel Wool 3 Crs 12Pk (07660768118)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Aluminum Oxide (08B600)
- FLEXOVIT DEPRESSED CENTER GRINDING WHEEL (A1203H)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252841914)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size (66252843207)
- CONTINENTAL ABRASIVES 9" x 1/4" x 5/8-11" Signature T27 Depressed Center Grinding Wheel (A5-10901472)
- CGW ABRASIVES Depressed Ctr Whl, 4.5x1/4x5/8-11, 36GT27 (49753)
- PFERD 4" x 1/4 Grinding Wheel, 5/8" A.H. - PSF STEELOX - Type 27 (61000)
- Predator Depressed Center Wheels