Shop All Cut-Resistant Gloves
Predator
Cut/Impact Resistant Glove, A9, XL, Whi, PR
Mfr # PD43612XL
Zoro # G802203545
product price: $46.79
/pr
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size XL ( 10 )
- Color White / White/Orange
- ANSI/ISEA Abrasion Level 4
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Predator
- MFR # PD43612XL
- Zoro # G802203545
- UPC # 45143840069
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Size | XL ( 10 ) |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A9, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMJ Rubber Molded Coir Brush Door Mat (LE 81168)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (1352-4)
- PLASTICADE Barricade, Type III, Angle Iron, 6 ft., HIP (3906-HIP-DRILL-KIT)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Gray (475367)
- PREDATOR Cut/Impact Resistant Glove, A9, L, White, PR (PD43612L)
- PREDATOR Cut/Impact Resistant Glove, A9, 2XL, Whi, PR (PD43612XXL)
- PREDATOR Cut/Impact Resistant Glove, A9, M, PR (PD4900M)
- PREDATOR Cut/Impact Resistant Glove, A9, 3XL, PR (PD4900XXXL)
- PREDATOR Cut/Impact Resistant Glove, A9, L, PR (PD4900L)
- PREDATOR Cut/Impact Resistant Glove, A9, XL, PR (PD4900XL)
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT Nano-Foam Nitrile Palm Coating (XXL) PK Gloves (00-842 (XXL))
- Predator Gloves & Hand Protection