Shop All Cut-Resistant Gloves
Predator
Cut/Impact Resistant Glove, A9, M, PR
Mfr # PD4900M
Zoro # G402319332
original price:
$54.49
31% off
new price: $37.15
/pr
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A9
- Size M ( 8 )
- Glove Coating Material Polyurethane
- Glove Coating Coverage Uncoated
- Color Fluorescent Lime/Orange/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Predator
- MFR # PD4900M
- Zoro # G402319332
- UPC # 45143840014
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M ( 8 ) |
Glove Length | 9 in |
Cuff Length | 3 67/250 in |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 10.94 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Kevlar(R), Silicone-Free No, Glove Liner Material Kevlar(R), Glove Back Material Spandex(R), Glove Back Color Lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Domestic Hot Water, 3/4 to2-3/8 (7087-4)
- SIGNMISSION OSHA Notice Sign, 7" H, 10" W, Elevator Mechanical Room Authorized Personnel Only Sign, Landscape (OS-NS-D-710-L-11733)
- MEDEGEN MEDICAL PRODUCTS Red Z(R) Sldifier, 1 oz., Dmnd Pouch, PK100 (P00-41131)
- OPEN-EDGE Open-Edge™ Plastic Label Holder, 1/2" x 6", Clear, 50/Case (LH101)
- PREDATOR Cut/Impact Resistant Glove, A9, XL, PR (PD4900XL)
- PREDATOR Cut/Impact Resistant Glove, A9, 2XL, PR (PD4900XXL)
- PREDATOR Cut/Impact Resistant Glove, A9, XL, Whi, PR (PD43612XL)
- PREDATOR Cut/Impact Resistant Glove, A9, 3XL, PR (PD4900XXXL)
- PREDATOR Cut/Impact Resistant Glove, A9, 4XL, PR (PD4900XXXXL)
- PREDATOR Cut/Impact Resistant Glove, A9, 2XL, Whi, PR (PD43612XXL)
- MECHANIX WEAR Cut-Resistant Gloves, 11, PR (SD5EP-91-011)
- Predator Cut-Resistant Gloves