Shop All Cut-Resistant Gloves
Predator
Cut/Impact Resistant Glove, A9, 4XL, PR
Mfr # PD4900XXXXL
Zoro # G802749852
product price: $35.89
/pr
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL ( 13 )
- ANSI/ISEA Cut Level A9
- Glove Coating Material Polyurethane
- Glove Coating Coverage Uncoated
- Color Fluorescent Lime/Orange/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Predator
- MFR # PD4900XXXXL
- Zoro # G802749852
- UPC # 45143846320
- Country of Origin Multiple
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 4XL |
Size | 4XL ( 13 ) |
Glove Length | 10 1/2 in |
Size- Numeric | 13 |
Cuff Length | 3 in |
Size- Alpha | 4XL |
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Grip-Coated, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 10.94 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Kevlar, Silicone-Free No, Glove Liner Material Kevlar(R), Glove Back Material Spandex(R), Glove Back Color Lime
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 2 Inch x 108 feet Green / White (VST-221-GREEN/WHITE)
- SIGNMISSION ANSI Sign, Fire Extinguisher, Bilingual, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-Misc-P-710-L-19737)
- GUARDIAN EQUIPMENT Wall Mounted Eyewash Station Stainless Steel (G1750)
- CALLOWAY MILLS Be Kind Doormat, 12 x 24 (110011224)
- PREDATOR Cut/Impact Resistant Glove, A9, L, PR (PD4900L)
- PREDATOR Cut/Impact Resistant Glove, A9, 3XL, PR (PD4900XXXL)
- PREDATOR Cut/Impact Resistant Glove, A9, M, PR (PD4900M)
- PREDATOR Cut/Impact Resistant Glove, A9, XL, PR (PD4900XL)
- PREDATOR Cut/Impact Resistant Glove, A9, L, White, PR (PD43612L)
- PREDATOR Cut/Impact Resistant Glove, A9, 2XL, Whi, PR (PD43612XXL)
- IRONWEAR Tear-resistant Safety Work Glove | Breathable coating | High Dexterity PR (4861-LG)
- Predator Cut-Resistant Gloves