Shop All Flat Air Filters
Precisionaire
AAF Flanders EZ Flow II 18 in. W X 25 in. H X 1 in. D Fiberglass 4 MERV Air Filter
Mfr # 10055.011825
Zoro # G305302714
original price:
$8.29
48% off
new price: $4.25
/ea
Sold in multiples of 12 for $51.00
$51.00
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
- Brand Precisionaire
- MFR # 10055.011825
- Zoro # G305302714
- UPC # 31949150389
- Country of Origin United States
- Category Flat Air Filters
Description
The EZ Flow II filter frame is made from heavy chipboard in a one-piece design that eliminates corner separation. The filtering media is continuous filament spun glass. The synthetic media of the EZ Flow II PSF filter is continuous filament polyester. A resinous bonding agent provides rigidity and resistance to media compression. The EZ Flow II filter is made to function without a retainer by adhering the frame directly to the media which has a light skin to make it self-retaining. Sealing is accomplished with a resilient hot-melt adhesive running the full perimeter of the frame on both upstream and downstream sides.
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
- CARRIER Fan Blade 4, 26" dia., 1/2" Bore, CW (LA680546)
- BROWNING Belt 24.2" Od Grip Notch Belt (AX22)
- MR. HEATER LOW PRSURE REGLT 3/8""MPT (F273759)
- NORDFAB Clamp, 4 in Duct Dia, Galvanized Steel, 22 GA, 4" W x 9-7/8" L x (8010005523)
- PRECISIONAIRE AAF Flanders EZ Flow II 16 in. W X 16 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011616)
- PRECISIONAIRE AAF Flanders EZ Flow II 10 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011024)
- PRECISIONAIRE AAF Flanders EZ Flow II 10 in. W X 10 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011010)
- PRECISIONAIRE AAF Flanders EZ Flow II 20 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055012030)
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 18 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011218)
- PRECISIONAIRE AAF Flanders EZ Flow II 18 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011820)
- TRUE BLUE AIR FILTER FIBERGLASS 16X24X1in. (116241)
- Precisionaire Flat Air Filters