Shop All Flat Air Filters
Precisionaire
AAF Flanders EZ Flow II 10 in. W X 10 in. H X 1 in. D Fiberglass 4 MERV Air Filter
Mfr # 10055011010
Zoro # G105302662
Sold in multiples of 12 for $45.00
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precisionaire
- MFR # 10055011010
- Zoro # G105302662
- UPC # 31949151164
- Country of Origin United States
- Category Flat Air Filters
Description
The EZ Flow II filter is made to function without a retainer by adhering the frame directly to the media which has a light skin to make it self-retaining. The EZ Flow II frame is made from heavy chipboard in a one-piece design that eliminates corner separation. Sealing is accomplished with a resilient hot-melt adhesive running the full perimeter of the frame on both upstream and downstream sides. The EZ Flow II fiberglass media is continuous filament spun glass. A resinous bonding agent provides rigidity and resistance to media compression. PolyStrand Fiber (PSF) continuous filament polyester media is also available. PSF media provides added strength resistance to moisture and improved efficiency.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DULUTH FORGE Dual Fuel Ventless Gas Fireplace Insert - 32,000 Btu, T-Stat Cont (FDF400T-ZC)
- LEV-CO 7' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket (EX-ARM-200-2000)
- NVENT HOFFMAN Filter, For MHB11, M28, M36, M52 Series AC (10100056SP)
- JOHNSON CONTROLS Fan Coil Thermostat, Snap-Acting Contacts, 40 Degrees to 90 Degrees F (T46SDA-1C)
- PRECISIONAIRE AAF Flanders EZ Flow II 10 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011024)
- PRECISIONAIRE AAF Flanders EZ Flow II 20 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.012024)
- PRECISIONAIRE AAF Flanders EZ Flow II 14 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011424)
- PRECISIONAIRE AAF Flanders EZ Flow II 18 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011820)
- PRECISIONAIRE AAF Flanders EZ Flow II 16 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011624)
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 36 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011236)
- AIR HANDLER Non-Pleated Air Filter, 16 in x 20 in x 1 in, MERV 5, Fiberglass (1W099)
- Precisionaire Flat Air Filters