Shop All Exit Devices
Precision
Vandal Resistant Trim, 4908 Series, Silver
Mfr # 3R0V4908A630
Zoro # G9067335
original price:
$667.70
26% off
new price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 4908
- Exit Device Type Exit Device
- For Door Thickness 1-3/4 in to 2-1/4 in
- Fits Stile Width 4 5/8 in
- Door Handing Non-handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision
- MFR # 3R0V4908A630
- Zoro # G9067335
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 5/8 in |
Overall Length | 2 3/4 in |
Max. Door Width | 48 in |
Overall Width | 5 in |
Max. Door Height | 120 in |
Details
Series | 4908 |
Exit Device Type | Exit Device |
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-handed |
Finish | Satin Stainless Steel |
Fire Rated | No |
Item | Vandal Resistant Trim |
Performance | Heavy Duty |
Grade | 1 |
ADA Compliant | Yes |
Standards | BHMA |
Outside Trim Type | Lever |
Color | Silver |
Application | Exterior Trim for Exit Device |
Visual Indicator Message | No Message |
Description
Lever, Vandal Resistant Trim, Heavy Duty, Door Handing Non-Handed, 4908 Series, Fire Rated No, Color Silver, Satin Stainless Steel Finish, Max. Door Height 120 in, Max. Door Width 48 in, Fits Stile Width 4 5/8 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Exterior Trim for Exit Device, Overall Length 2 3/4 in, Overall Width 5 in, Grade 1, Standards BHMA, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Metric, PK10 (D10240)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC311NC689)
- MASTER LOCK Four-Pin Tumbler Lock, Laminated Steel Body, 1 9/16" Wide, Silver/Blue, Two Keys (3D)
- CECO Door Frame, Type ST, Steel, 80 In H, 32 In W (FOO1745X-ST)
- PRECISION Rim Exit Device, 4-1/4in.Stile Width (3R02108RHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ALHRB630)
- PRECISION Rim, Satin SS, Series 2100 (3R02108CDV4908ARHRB630)
- PRECISION Grade 1 Surface Vertical Rod Exit Device, Night Latch, 36" x 84", 32D (2203 630 36)
- PRECISION Exit Device Trim, Silver, Overall 12-1/2"W (3R0V4908ARHRB630)
- PRECISION Grade 1 Surface Exit Device, Night Latch, CD, 36", US32D (2103CD 630 36)
- JACKSON Model 2086 W/ Impact Kit Concealed Vertical Rod Panic Exit Device Right Hand Reverse Bevel Fits 4/ (3120861R47313)
- Precision Door Exit Devices