Shop All Stub Drills
Precision Twist Drill
T400HSS Steam Oxide Morse Core Drill 4FL 1.9/16 in
Mfr # T4001.9/16
Zoro # G211918160
product price: $603.99
/ea
Free Shipping & Returns
$603.99
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
- Brand Precision Twist Drill
- MFR # T4001.9/16
- Zoro # G211918160
- Country of Origin United States
- Category Stub Drills
Description
Core drill with 4 flutes and with Morse taper shank, diameter 1.5625in 1.9/16in with an overall length of 16.5/8in and a flute length of 9.5/8in, according to ANSI standard for enlarging pre-drilled or cast holes prior to reaming, HSS with steam tempered finish for machining free machining, plain carbon and alloy steel and grey and malleable cast-iron
Restrictions
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT Alloy Steel Taper Tap, 7/16-14 (CCT1060-114)
- SPEEDAIRE Air Nibbler, 18 Gauge (21AC15)
- STARRETT Band Saw Blade, 9 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09-09)
- CRAFTSMAN Sockets, 1/2" Drive 11/16" 12 Point SAE (CMMT47507)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 11.20 mm (047112)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R41 (x 60) (090174)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N11 N11, 12PK (R41CN11)
- PRECISION TWIST DRILL R40C HSS Steam Oxide 135D NAS907C 7/32 inch (R40C7/32)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 3.20 mm (046320)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R40 (x 29) (090170)
- NACHI Aqua REVO Drill Stub - 2.7mm (0770091)
- Precision Twist Drill Drill Bits