Shop All Stub Drills
Precision Twist Drill
T400HSS Steam Oxide Morse Core Drill 4FL 1.1/2 in
Mfr # T4001.1/2
Zoro # G211918146
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Precision Twist Drill
- MFR # T4001.1/2
- Zoro # G211918146
- Country of Origin United States
- Category Stub Drills
Description
Core drill with 4 flutes and with Morse taper shank, diameter 1.5000in 1.1/2in with an overall length of 15in and a flute length of 9.3/8in, according to ANSI standard for enlarging pre-drilled or cast holes prior to reaming, HSS with steam tempered finish for machining free machining, plain carbon and alloy steel and grey and malleable cast-iron
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Collet, Metric, Tap Type, 11.90mm L (9757)
- DRILL AMERICA #4x6" Extra Long Combined Drill Bit and Countersink (DEW4X6)
- OSG Screw Machine Drill Bit, 2.20 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599022)
- SUNEX 1/2" Drive Impact Socket 6 (254D)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R41 (x 60) (090174)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 11.20 mm (047112)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R40 (x 29) (090170)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N30 N30, 12PK (R41CN30)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 3.20 mm (046320)
- WALTER Extra Long Drill, 7/32", Carbide, A7595TTP-7/32IN (A7595TTP-7/32IN)
- Precision Twist Drill Stub Drills