Shop All Stub Drills
Precision Twist Drill
T400HSS Steam Oxide Morse Core Drill 4FL 1.11/32 in
Mfr # T4001.11/32
Zoro # G611917954
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Precision Twist Drill
- MFR # T4001.11/32
- Zoro # G611917954
- Country of Origin United States
- Category Stub Drills
Description
Core drill with 4 flutes and with Morse taper shank, diameter 1.3438in 1.11/32in with an overall length of 14.3/8in and a flute length of 8.3/4in, according to ANSI standard for enlarging pre-drilled or cast holes prior to reaming, HSS with steam tempered finish for machining free machining, plain carbon and alloy steel and grey and malleable cast-iron
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Bottoming, 3 (2985705)
- ARROW FASTENER 12 Steel Bar Clamp (3712)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 5 mm Tip, 4 3/4 in L (54TM22)
- KIPP Adjustable Handle Non-Adjustable Size:1 Plastic, Square Socket, S=5 (K0175.105002)
- PRECISION TWIST DRILL R40C HSS Steam Oxide 135D NAS907C 7/32 inch (R40C7/32)
- PRECISION TWIST DRILL R41C HSS Steam Oxide 135D NAS907C N11 N11, 12PK (R41CN11)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R42 (x 26) (090173)
- PRECISION TWIST DRILL HSS Bright 118° Stub Drill Set Short ANSI Set R40 (x 29) (090170)
- PRECISION TWIST DRILL R40 HSS BRT 118D Stub Drill Short ANSI 5/8 in (R405/8)
- PRECISION TWIST DRILL HSS Steam Oxide 135° Stub Drill Short DIN 1897 11.20 mm (047112)
- NACHI Aqua EX Flat Bottom Stub - 12.0mm (0710100)
- Precision Twist Drill Stub Drills