Shop All Spotting Drills
Precision Twist Drill
SPS-120 HSS BRT 120D Spotting Drill Short 1/4 in
Mfr # SPS-1201/4
Zoro # G011917790
product price: $25.89
/ea
$25.89
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
- Brand Precision Twist Drill
- MFR # SPS-1201/4
- Zoro # G011917790
- Country of Origin Brazil
- Category Spotting Drills
Description
The short, rigid design of the SPS-120 High Speed Steel spotting drill improves rigidity and accuracy. The accurate 120 degree conventional point for spotting holes, including a 120 degree chamfer, produces accurate chamfers to take standard screws. With a bright finish for further accuracy to prevent workpiece material from sticking to the cutting edges of the tool, SPS-120 spotting drills can be used for drilling most materials, including stainless steel, cast iron, aluminum and steel.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.110In (A-060)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #4 (44074)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (02850)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (89322QPB123660)
- PRECISION TWIST DRILL DS-90 HM BRT 90D Spotting Drill 1/8 inch (DS901/8)
- PRECISION TWIST DRILL HM Bright 90° Spotting Drill Intermediate Precision 3/8 inch (003340)
- PRECISION TWIST DRILL Extra Long End Mill, Plain Shank, 3/4 (E6304V3/4)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia (QSPD-250-140)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-16)
- BLAIR Spotweld Cutter, 8mm (11308)
- Precision Twist Drill Countersinks, Center Drills & Spotting Drills