Shop All Spotting Drills
Precision Twist Drill
SPR-90 HSS BRT 90D Spotting Drill Jobber 3/8 in
Mfr # SPR-903/8
Zoro # G811917358
product price: $36.59
/ea
$36.59
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
- Brand Precision Twist Drill
- MFR # SPR-903/8
- Zoro # G811917358
- Country of Origin Brazil
- Category Spotting Drills
Description
SPR-90 High Speed Steel spotting drills have an accurate point angle, providing chamfers to accommodate standard screws. The point angle is a 90 degree conventional point for spotting holes including 90 degree chamfers. The bright finish prevents workpiece material from sticking to the cutting surfaces of the drill for even greater accuracy. SPR-90 HSS spotting drills are very versatile and are suitable for drilling most common materials, including aluminum, steel, stainless steel and cast iron.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- WIDIA End Mill, TiAlN, 0.6250 in. Milling Dia. (TF4V0516006S)
- ULLMAN Pick-Up Tool, Mag, Flex, 29 In, 5 lb (HT-2FL)
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver Set (3 PC) (49-66-4561)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #5-40 UNC (174536)
- PRECISION TWIST DRILL DS-90 HM BRT 90D Spotting Drill 1/8 inch (DS901/8)
- PRECISION TWIST DRILL Extra Long End Mill, Plain Shank, 3/4 (E6304V3/4)
- PRECISION TWIST DRILL HM Bright 90° Spotting Drill Intermediate Precision 3/8 inch (003340)
- KEO NC Spotting Drills, 90 deg., LH, 1/2in., HSS (30126)
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL (34384)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill N/C Spotting Drill 140 Deg. (5438851)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 3/8 in. (0241L)
- Precision Twist Drill Countersinks, Center Drills & Spotting Drills